Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Abrasive sandpaper strip PRO LINE

For detailed information, other images and documents, please select individual articles from the following table.

Abrasive sandpaper strip PRO LINE

With plastic backing that guarantees excellent performance and long useful life

See product details

Available in 2 versions
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
Features


  • Grain: aluminium oxide and zirconium.

  • Phenolic resin binder.

  • Polyester and nylon backing.

  • With hook-and-loop fastening.

  • 150 mm diameter, with 15 holes for optimal extraction of sanding dust, therefore preventing premature clogging.

  • High performance, thus reducing repair times and material costs.

  • It is recommended that no more than three grains be skipped in the repair process to achieve a better finish.

  • For sanding mastics, primers, fillers, old paint, wood, varnishes etc.

  • Depending on some colours, such as silver and light pearls, there are some paint marks where it is advisable to finish the repainting process with P600 and P800 grains.

  • Finer grains such as P1500 and P2000 are more suitable for pre-polishing work.


Advantage of plastic backing over paper backing


Plastic has greater resistance than paper to peeling, tearing, stretching and especially compression. In sanding, when the backing is made from paper, abrasive grains are embedded in the backing and this results in less cutting power and sanding. This does not happen with the plastic backing, prolonging the service life of the product.